Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8455DL Wall Mount Clawfoot Tub Faucet, Oil Rubbed Bronze
Mfr # AE8455DL
Zoro # G502837576
product price: $584.97
/ea
Free Shipping & Returns
$584.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25
- Includes Faucet;Mounting Hardware
- Length 11.69
- Weight 8.89
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Adjustable 3-3/8" to 6-5/8" center to center tub wall mount installation, 4-1/4" spout clearance, 9-1/4" spout reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8455DL
- Zoro # G502837576
- UPC # 663370761379
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 9.25 |
Length | 11.69 |
Height | 10 |
Details
Includes | Faucet;Mounting Hardware |
Weight | 8.89 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Adjustable 3-3/8" to 6-5/8" center to center tub wall mount installation, 4-1/4" spout clearance, 9-1/4" spout reach |
Color | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Material | Brass |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish and contemporarily styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Socket Socket Black Forged Steel Union Class 3000 (0362502205)
- NVENT CADDY Speed Link, Wire/Fastener, 6.6ft Cable, PK2 (SLK2L2R2)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 5m, PK20 (255099-75)
- ZORO SELECT 1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-083)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK4181PL)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Wall Mount (KS266C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- Aqua Vintage Clawfoot Bathtub Faucets