Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8450DX Wall Mount Clawfoot Tub Faucet, Matte Black
Mfr # AE8450DX
Zoro # G002837595
product price: $656.47
/ea
Free Shipping & Returns
$656.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Weight 9.17
- Includes Faucet;Mounting Hardware
- Length 7
- Width 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8450DX
- Zoro # G002837595
- UPC # 663370761416
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Length | 7 |
Width | 9.25 |
Height | 10 |
Details
Color | Matte Black |
Weight | 9.17 |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Adjustable 3-3/8" to 6-5/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Cross handles for easy rotation, Corrosion-resistant finish, 4-1/4" spout clearance, 9-1/4" spout reach |
Material | Brass |
Finish | Matte Black |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium matte black finish and contemporarily styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RD)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (956N-3/4)
- WATTS Repair Kit 26A-263A (0125361)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount (CCK265PB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK265C)
- ANZZI Kase Freestanding Claw Foot Tub Faucet in Brushed Nickel (FS-AZ0029BN)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount (KS287AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- Aqua Vintage Clawfoot Bathtub Faucets