Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8405DL Deck Mount Clawfoot Tub Faucet, Oil Rubbed Bronze
Mfr # AE8405DL
Zoro # G502838269
product price: $584.97
/ea
Free Shipping & Returns
$584.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9.5
- Width 8.81
- Finish Oil Rubbed Bronze
- Material Brass
- Height 15.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8405DL
- Zoro # G502838269
- UPC # 663370761195
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 8.81 |
Height | 15.31 |
Length | 11.69 |
Details
Weight | 9.5 |
Finish | Oil Rubbed Bronze |
Material | Brass |
Color | Oil Rubbed Bronze |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 7" centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower, Lever handles meet ADA guidelines, Corrosion-resistant finish, 4-1/4" spout clearance, 8-13/16" spout reach, 1/2"-14 NPS connections |
Includes | Faucet;Mounting Hardware |
Description
A touch of vintage charm alongside sleek, modern design come together within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening oil rubbed bronze finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Receptor W/Rh Off-Ctr Drn, 60X34 (9194-96)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- KEEN CPC-4000 150 Psi Compression Coupling Schedule 40 PVC Rubber Adapter 4 in. (KE154585)
- RUBBERMAID Drainr Dish 12.4X14.3Chr (2104448)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE53T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Antique Brass, Tub Wall Mount (KS269AB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC34T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (KS285C)
- Aqua Vintage Bathtub Faucets & Accessories