Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8400DX Deck Mount Clawfoot Tub Faucet, Matte Black
Mfr # AE8400DX
Zoro # G202838316
product price: $656.47
/ea
Free Shipping & Returns
$656.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 9.5
- Color Matte Black
- Includes Faucet;Mounting Hardware
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 6-15/16" center to center 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Cross handles for easy rotation, 4-1/4" spout clearance, 8-13/16" spout reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8400DX
- Zoro # G202838316
- UPC # 663370761232
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 8.81 |
Height | 15 |
Length | 7 |
Details
Material | Brass |
Weight | 9.5 |
Color | Matte Black |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 6-15/16" center to center 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Corrosion-resistant finish, Cross handles for easy rotation, 4-1/4" spout clearance, 8-13/16" spout reach |
Finish | Matte Black |
Description
A touch of vintage charm alongside sleek, modern design come together within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTERER Valve Stem Assembly, For Price Pfister (971-250)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- FEBCO Rubber Parts Kit, 1-1/2 to 2 In (905112)
- BRASSCRAFT Valve Gas 3/4Fip X3/4Fip (PSBV503-12)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount (CC417T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC53T2)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- Aqua Vintage Bathtub Faucets & Accessories