Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8151DKL 7-Inch Adjustable Wall Mount Clawfoot Tub Faucet, Polished Chrome
Mfr # AE8151DKL
Zoro # G202838484
product price: $571.97
/ea
Free Shipping & Returns
$571.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Finish Polished Chrome
- Includes Faucet; Mounting Hardware
- Width 9.13
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8151DKL
- Zoro # G202838484
- UPC # 663370545702
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 12 |
Width | 9.13 |
Length | 12.5 |
Details
Finish | Polished Chrome |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Wall mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Brass |
Color | Polished Chrome |
Weight | 8.65 |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium polished chrome finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- LASCO Tee Insert Poly 1" (UPPT-10)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- KOHLER Tresham Framed Mirror (99650-F69)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS267SB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-ORB)
- Aqua Vintage Clawfoot Bathtub Faucets