Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8150DKL 7-Inch Adjustable Wall Mount Clawfoot Tub Faucet, Matte Black
Mfr # AE8150DKL
Zoro # G402837874
product price: $675.97
/ea
Free Shipping & Returns
$675.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Solid brass construction, Wall mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
- Width 9.13
- Material Brass
- Weight 8.65
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8150DKL
- Zoro # G402837874
- UPC # 663370545740
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 9.13 |
Height | 12 |
Length | 12.5 |
Details
Features | Solid brass construction, Wall mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Brass |
Weight | 8.65 |
Finish | Matte Black |
Color | Matte Black |
Includes | Faucet; Mounting Hardware |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Arm Service Kit, Rh (1054246)
- PFISTER Faucet Valve Cartridges, Cart Hydro R (910-8300)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 24'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-24N)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve (APXVA1238C)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- CAMBRIDGE PLUMBING Complete Oil Rubbed Bronze Free Standing Plumbing Package for Clawfoot Tub (CAM463D-2-PKG-ORB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE553T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC9T2)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK3121)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC549T2)
- Aqua Vintage Clawfoot Bathtub Faucets