Shop All Water Connectors
Aqua Vintage
AE810S8DX Freestanding Tub Supply Line, Brushed Nickel
Mfr # AE810S8DX
Zoro # G002886623
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Includes Supply Lines;Shut-Off Valve
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Finish Brushed Nickel
- Height 27.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S8DX
- Zoro # G002886623
- UPC # 663370763342
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Height | 27.75 |
Length | 4.63 |
Width | 2.56 |
Details
Color | Brushed Nickel |
Includes | Supply Lines;Shut-Off Valve |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Finish | Brushed Nickel |
Material | Brass |
Weight | 8.9 |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with cross handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E6BNE28)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154200)
- NORPRENE Tubing, Norprene(R), 1/2 in OD, 50 Ft (APW00019)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 In (22N594)
- KISSLER Faucet Supply Line, 3/8x1/2, 12in.L (88-2001)
- LARSEN SUPPLY CO 12 in. Faucet Connector Water Supply Line (235034)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K756)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- Aqua Vintage Supply Lines