Shop All Water Connectors
Aqua Vintage
AE810S7DX Freestanding Tub Supply Line, Brushed Brass
Mfr # AE810S7DX
Zoro # G202886614
product price: $376.97
/ea
Free Shipping & Returns
$376.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Includes Supply Lines;Shut-Off Valve
- Finish Brushed Brass
- Height 27.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S7DX
- Zoro # G202886614
- UPC # 663370763373
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Height | 27.75 |
Length | 4.63 |
Width | 2.56 |
Details
Color | Brushed Brass |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Includes | Supply Lines;Shut-Off Valve |
Finish | Brushed Brass |
Weight | 8.9 |
Material | Brass |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with cross handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Santoprene Tubing, 5/8 In OD, 50 Ft (1508-250625-50)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- KOHLER Spray Assembly (1303135-VS)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS11010)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K770)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4024)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- THRIFCO PLUMBING 1/4 Inch Comp x 1/4 Inch Comp x 24 Inch Long Stainless Steel Ice Maker Connector (4400486)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- FLUIDMASTER Braided Stainless Steel Faucet Connector 16 in. (B3T16)
- Aqua Vintage Water Connectors