Shop All Water Connectors
Aqua Vintage
AE810S7DL Freestanding Tub Supply Line, Brushed Brass
Mfr # AE810S7DL
Zoro # G402886636
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Color Brushed Brass
- Finish Brushed Brass
- Includes Supply Lines;Shut-Off Valve
- Height 27.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S7DL
- Zoro # G402886636
- UPC # 663370763311
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Height | 27.75 |
Length | 4.63 |
Width | 2.56 |
Details
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Color | Brushed Brass |
Finish | Brushed Brass |
Includes | Supply Lines;Shut-Off Valve |
Weight | 8.9 |
Material | Brass |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with lever handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL Adapter x FNPT, 2" (G200-A-AL)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM010822S-PK10)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- BUNN Dispensing Faucet For Bunn - Part# 07094.0001 (7094.0001)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 3/8in OD x 3/8in OD x 12in (SL116)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48016)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K765)
- DANCO 65706A Washing Machine Hose, PVC/Stainless Steel (65706)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 24 in. Braided Stainless Steel WH Connector (FSBBS34F24)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- Aqua Vintage Water Connectors