Shop All Water Connectors
Aqua Vintage
AE810S7DKL Freestanding Tub Supply Line, Brushed Brass
Mfr # AE810S7DKL
Zoro # G402886605
product price: $376.97
/ea
Free Shipping & Returns
$376.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Finish Brushed Brass
- Includes Supply Lines;Shut-Off Valve
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 inlet connection
- Width 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S7DKL
- Zoro # G402886605
- UPC # 663370763434
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Width | 2.56 |
Height | 27.75 |
Length | 4.63 |
Details
Color | Brushed Brass |
Finish | Brushed Brass |
Includes | Supply Lines;Shut-Off Valve |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 inlet connection |
Weight | 8.9 |
Material | Brass |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with lever handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 (KO1K2S-75)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (5P920)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- LARSEN SUPPLY CO 12 in. Faucet Connector Water Supply Line (235034)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 20" ODxFIP (S04203)
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48364)
- TECTITE BY APOLLO 1/2 in. Push-To-Connect x 1/2 in. Push-To-Connect x 18 in. Braided Stainless Steel Repair Hose (FSBBS12P18)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- Aqua Vintage Supply Lines