Shop All Water Connectors
Aqua Vintage
AE810S6DX Freestanding Tub Supply Line, Polished Nickel
Mfr # AE810S6DX
Zoro # G502886635
product price: $376.97
/ea
Free Shipping & Returns
$376.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Supply Lines;Shut-Off Valve
- Color Polished Nickel
- Finish Polished Nickel
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S6DX
- Zoro # G502886635
- UPC # 663370763366
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Length | 4.63 |
Width | 2.56 |
Height | 27.75 |
Details
Includes | Supply Lines;Shut-Off Valve |
Color | Polished Nickel |
Finish | Polished Nickel |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Material | Brass |
Weight | 8.9 |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with cross handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 10)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532C)
- FLUIDMASTER CONNECTOR ICE MAKER 120"" (12IM120)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Connector (C77478LF)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 16 Inch Long Flexible Braided PVC Riser (4400421)
- SPEAKMAN SPK-57653US 3/4" Hose x 3/4" Hose x 60" Stainless Steel Washing Machine Connector (SPK-57653US)
- FLUIDMASTER Braided Stainless Steel Faucet Connector 16 in. (B3T16)
- THRIFCO PLUMBING Stainless Steel Washing Machine Hose With Elbow, 72 Inch Long (9441122)
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 20" ODxFIP (S04203)
- Aqua Vintage Supply Lines