Shop All Water Connectors
Aqua Vintage
AE810S6DL Freestanding Tub Supply Line, Polished Nickel
Mfr # AE810S6DL
Zoro # G802886595
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Includes Supply Lines;Shut-Off Valve
- Finish Polished Nickel
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S6DL
- Zoro # G802886595
- UPC # 663370763304
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Width | 2.56 |
Length | 4.63 |
Height | 27.75 |
Details
Color | Polished Nickel |
Includes | Supply Lines;Shut-Off Valve |
Finish | Polished Nickel |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Material | Brass |
Weight | 8.9 |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with lever handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Male Connector (6MSC8N-316)
- NEWPORT BRASS Prep/Bar Faucet in Antique Brass (1500-5223/06)
- SPEAKMAN Check Valve, Metal, Chrome Finish (A-CK)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 22)
- PLUMB PAK Line Supply Ice Maker 20Ft Ss (PP255920)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 60 Inch Extended Length Stainless (4401468)
- CERTIFIED APPLIANCE ACCESSORIES 2 Pk Braided Stainless Steel Washing Machine Hoses, 4Ft (WM48SS2PK)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K769)
- ZORO SELECT Water Heater Connector, 18 In, 3/4 MIPxFIP (22N596)
- DANCO Supply Line Hose, Flexible, 1/4in Inlet, Compression Inlet, 1/4in Outlet, Compression Outlet, 60in L (59736)
- SHARKBITE MAX Water Heater Connector, 12 "L, 200 psi (UR3088FX15G)
- Aqua Vintage Supply Lines