Shop All Water Connectors
Aqua Vintage
AE810S5DX Freestanding Tub Supply Line, Oil Rubbed Bronze
Mfr # AE810S5DX
Zoro # G302886620
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Includes Supply Lines;Shut-Off Valve
- Color Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
- Weight 8.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S5DX
- Zoro # G302886620
- UPC # 663370763359
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Length | 4.63 |
Width | 2.56 |
Height | 27.75 |
Details
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Includes | Supply Lines;Shut-Off Valve |
Color | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Weight | 8.9 |
Material | Brass |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with cross handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22976-VS)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- BRISKHEAT 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL78)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, FPT x FPT (BFA2007TES)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- LARSEN SUPPLY CO 1/2X1/2X48 Ss Connector (10-0449)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 1/2in FIP x 1/2in FIP x 20in (SL133)
- SHARKBITE 1/2 in. Push Fit X 3/4 in. D Push to Fit 10 ft. Ice Maker Supply Line Kit (ICE MAKER KIT)
- FLUIDMASTER Braided Stainless Steel Faucet Connector 16 in. (B3T16)
- FLUIDMASTER CONNECTOR ICE MAKER 120"" (12IM120)
- ZORO SELECT Braided Connector, 1/2 FIP x 1/2 FIP (11K762)
- Aqua Vintage Water Connectors