Shop All Water Connectors
Aqua Vintage
AE810S5DL Freestanding Tub Supply Line, Oil Rubbed Bronze
Mfr # AE810S5DL
Zoro # G202886621
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Color Oil Rubbed Bronze
- Includes Supply Lines;Shut-Off Valve
- Length 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S5DL
- Zoro # G202886621
- UPC # 663370763298
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Length | 4.63 |
Width | 2.56 |
Height | 27.75 |
Details
Finish | Oil Rubbed Bronze |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Color | Oil Rubbed Bronze |
Includes | Supply Lines;Shut-Off Valve |
Weight | 8.9 |
Material | Brass |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with lever handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK SS Double Ferrule Nut (4NU4-316)
- ZORO SELECT Braided Tubing, 1 1/4 IDx1 5/8"OD, 100ft (809HY9)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT8)
- ZORO SELECT 2" x 1" Malleable Iron Reducing Coupling (4316001464)
- THRIFCO PLUMBING 3/4 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Bath (4401475)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- FLUIDMASTER CONNECTOR DISHWASHER 72"" (1W72CU)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 20 in. Stainless Steel Faucet Supply Line (B8F20)
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48939)
- JONES STEPHENS Waste Connector, 1 1/2"x1, 1/2" FIPxOD (T75150)
- Aqua Vintage Water Connectors