Shop All Water Connectors
Aqua Vintage
AE810S5DKL Freestanding Tub Supply Line, Oil Rubbed Bronze
Mfr # AE810S5DKL
Zoro # G702886626
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 inlet connection
- Includes Supply Lines;Shut-Off Valve
- Finish Oil Rubbed Bronze
- Color Oil Rubbed Bronze
- Weight 8.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S5DKL
- Zoro # G702886626
- UPC # 663370763410
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Length | 4.63 |
Height | 27.75 |
Width | 2.56 |
Details
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 inlet connection |
Includes | Supply Lines;Shut-Off Valve |
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Weight | 8.9 |
Material | Brass |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with lever handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- DANCO Faucet Stem 4Z-24H/C Am Std (10472)
- ANCHOR FLUID POWER 1/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/4-1)
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- KISSLER Washing Machine Hose, Rubber, 72" (88-5072)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48114)
- KISSLER Washing Machine Hose, Rubber, 48" (88-5048)
- HAUSEN 72-Inch Stainless steel Washing machine connector 6FT - Elbow, Washing Machine Supply Line, 4PK (HA-WM-101-2)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. FIP Water Heater Connection Kit (FSBWHKIT)
- Aqua Vintage Water Connectors