Shop All Water Connectors
Aqua Vintage
AE810S1DX Freestanding Tub Supply Line, Polished Chrome
Mfr # AE810S1DX
Zoro # G502886604
product price: $298.97
/ea
Free Shipping & Returns
$298.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Finish Polished Chrome
- Includes Supply Lines;Shut-Off Valve
- Color Polished Chrome
- Width 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S1DX
- Zoro # G502886604
- UPC # 663370763335
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Width | 2.56 |
Length | 4.63 |
Height | 27.75 |
Details
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Finish | Polished Chrome |
Includes | Supply Lines;Shut-Off Valve |
Color | Polished Chrome |
Weight | 8.9 |
Material | Brass |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with cross handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Bidet Faucet, Brushed Brass (KB327FL)
- DANCO Hot Stem Glacier 3S-11H (9D0004990E)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- ZURN 1" WH STOP -RB (P6000-C-WH-RB)
- TECTITE BY APOLLO 3/4 in. Push-to-Connect x 3/4 in. FPT x 18 in. Braided Stainless Steel Water Heater Connector w/ BV (FSBBS34F18BV)
- THRIFCO PLUMBING 1/2 Inch Comp x 1/2 Inch FIP x 24 Inch Stainless Steel Faucet Riser (4401465)
- SPEAKMAN SPK-57646US 1/4" OD x 1/4" OD x 10' Stainless Steel Ice Maker Connector (SPK-57646US)
- HAUSEN 72-Inch Dish washer connector 3/8"Comp x 3/8"Comp with elbow, Dish washer connector (HA-DW-100)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP Flexible Braided PVC 24 Inch Long Riser (4400443)
- ZORO SELECT Braided Connector, 1/2 FIP x 1/2 FIP (11K762)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- Aqua Vintage Supply Lines