Shop All Bathtub Parts & Accessories
Aqua Vintage
AE810S1DL Concord Freestanding Tub Supply Line, Polished Chrome
Mfr # AE810S1DL
Zoro # G3087107
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Brass
- Color Polished Chrome
- Includes Supply Lines;Shut-Off Valve
- Length 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S1DL
- Zoro # G3087107
- UPC # 663370763274
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Length | 4.63 |
Width | 2.56 |
Height | 27.75 |
Item Width (Inch) | 2.56 |
Item Height (Inch) | 27.75 |
Item Length (Inch) | 4.63 |
Details
Item | Bath Supply Line |
Finish | Polished Chrome |
Material | Brass |
Color | Polished Chrome |
Includes | Supply Lines;Shut-Off Valve |
Weight | 8.9 |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
CEC Certified | false |
DOE Certified | false |
Low Lead Compliant | false |
Theme | Modern |
UPC/CUPC Certified | false |
Item Weight (lbs) | 8.9 |
ADA Compliant | true |
Warranty | 1 |
Share H&C Handle Item# | AEDL1 |
Collection | Concord |
Prop 65 Label | true |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with lever handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Stem, Hot, Compression, For American Std (AB11-4300H)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- FLEX-A-SPOUT Dwnspout Adaptr 3X4 Wht (ADP53129)
- KLEIN TOOLS 3/4-Inch PVC Cutter (50506SEN)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- AQUA VINTAGE Vintage Clawfoot Tub Faucet Cradle, Polished Chrome (AET1010-1)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- MOEN Tub Filler Spout Manifold Cxs (MANCXS)
- LARSEN SUPPLY CO 2Hole Chr Drain Plate (03-1425)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- Aqua Vintage Bathtub Faucets & Accessories