Shop All Water Connectors
Aqua Vintage
AE810S1DKL Freestanding Tub Supply Line, Polished Chrome
Mfr # AE810S1DKL
Zoro # G802886625
product price: $298.97
/ea
Free Shipping & Returns
$298.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 inlet connection
- Color Polished Chrome
- Includes Supply Lines;Shut-Off Valve
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S1DKL
- Zoro # G802886625
- UPC # 663370763397
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Length | 4.63 |
Height | 27.75 |
Width | 2.56 |
Details
Finish | Polished Chrome |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, 3/4"-14 inlet connection |
Color | Polished Chrome |
Includes | Supply Lines;Shut-Off Valve |
Material | Brass |
Weight | 8.9 |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with lever handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- CRESLINE CRESLINE 18355 High-Density Pipe, 1-1/4 in, 100 psi, Black (18355)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE01)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1 1/2 In (389012)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx20 L (4YKC1)
- ZORO SELECT Water Heater Connector, SS, 15 In, 3/4 FIP (22N598)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- SHARKBITE MAX Water Heater Connector, 12 "L, 200 psi (UR3088FX15G)
- LARSEN SUPPLY CO 1/2X1/2X20Polyconnector (10-2421)
- JONES STEPHENS Waste Connector, 1 1/2"x1 1/2" MIPxOD (T76150)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- Aqua Vintage Water Connectors