Shop All Water Connectors
Aqua Vintage
AE810S0DL Freestanding Tub Supply Line, Matte Black
Mfr # AE810S0DL
Zoro # G602886627
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Supply Lines;Shut-Off Valve
- Color Matte Black
- Finish Matte Black
- Features Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Length 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE810S0DL
- Zoro # G602886627
- UPC # 663370763328
- Country of Origin Taiwan, Province of China
- Category Water Connectors
Dimensions
Length | 4.63 |
Width | 2.56 |
Height | 27.75 |
Details
Includes | Supply Lines;Shut-Off Valve |
Color | Matte Black |
Finish | Matte Black |
Features | Fabricated from solid brass, Floor mount installation, 27-3/4" overall height, Dual lever handles meet ADA Guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Material | Brass |
Weight | 8.9 |
Description
Dive into modern design with the sleek and cylindrical styling of this freestanding supplies from the Concord Collection. This freestanding tub supply line set features a floor-mount installation and 27-3/4 inch height. Constructed of solid brass material. Excellence of endurance and reliability is emboldened by a Corrosion-resistant finish, embellish your home ensemble with this freestanding water supplies. The water supplies comes in pairs and includes valve stops with lever handles. Available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN1M10)
- LEGRIS Push-to-Connect Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3106 55 00)
- KOHLER Piston Assembly (1287624)
- PARKER Manual 2-Way Ball Valve, NPT, 316 SS (HPBYB4FFHP)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- PLUMB PAK SUPPLY LINE 1/2X7/8X12"" (PP23882)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- PLUMB PAK DISHW SPLY LINE 3/8X60"" (PP23833)
- SPEAKMAN SPK-57572US 3/8" OD x 1/2" FIP x 12" Stainless Steel Faucet Connector (SPK-57572US)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 In (22N594)
- Aqua Vintage Water Connectors