Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8108DKL 7-Inch Deck Mount Clawfoot Tub Faucet, Brushed Nickel
Mfr # AE8108DKL
Zoro # G402836648
product price: $623.97
/ea
Free Shipping & Returns
$623.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.56
- Weight 10.24
- Material Brass
- Height 8.69
- Features Solid brass construction, Deck mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8108DKL
- Zoro # G402836648
- UPC # 663370545672
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 12.56 |
Height | 8.69 |
Length | 17.19 |
Details
Weight | 10.24 |
Material | Brass |
Features | Solid brass construction, Deck mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet;Mounting Hardware |
Finish | Brushed Nickel |
Color | Brushed Nickel |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed nickel finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN PVC Threaded 2"OUTLT S-AG/LAG/DG/LT38&S-AG/LAG/DG/LT/TIF/LTIF65 Series (S_50)
- DIXON Clamp w/Saddles, 2-Bolt, 4-16/64"-4-60/64" (525)
- SMITH-COOPER MIPXC Dielectric Union, NL 1" (4347004220)
- NIBCO 2" NOM C Copper Coupling without Stop (601 2)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Tub Wall Mount (CCK265SND)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE24T1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC61T8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Nickel, Wall Mount (KS266PN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC465T8)
- Aqua Vintage Clawfoot Bathtub Faucets