Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8106DKL 7-Inch Deck Mount Clawfoot Tub Faucet, Polished Nickel
Mfr # AE8106DKL
Zoro # G502836746
product price: $675.97
/ea
Free Shipping & Returns
$675.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.69
- Includes Faucet;Mounting Hardware
- Weight 10.24
- Color Polished Nickel
- Length 17.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8106DKL
- Zoro # G502836746
- UPC # 663370545696
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Height | 8.69 |
Length | 17.19 |
Width | 12.56 |
Details
Includes | Faucet;Mounting Hardware |
Weight | 10.24 |
Color | Polished Nickel |
Features | Solid brass construction, Deck mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Polished Nickel |
Material | Brass |
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening polished nickel finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (PLUG125)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 3/8 in (0361309461)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC552T1)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1009T2)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount (KS269SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount (KS266SN)
- Aqua Vintage Bathtub Faucets & Accessories