Shop All Clawfoot Bathtub Faucets
Aqua Vintage
AE8100DKL 7-Inch Deck Mount Clawfoot Tub Faucet, Matte Black
Mfr # AE8100DKL
Zoro # G602836486
product price: $675.97
/ea
Free Shipping & Returns
$675.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.56
- Height 8.69
- Finish Matte Black
- Features Solid brass construction, Deck mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
- Length 17.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE8100DKL
- Zoro # G602836486
- UPC # 663370545689
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 12.56 |
Height | 8.69 |
Length | 17.19 |
Details
Finish | Matte Black |
Features | Solid brass construction, Deck mount 2-hole installation, Includes hand shower, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Brass |
Color | Matte Black |
Weight | 10.24 |
Includes | Faucet;Mounting Hardware |
Description
A touch of vintage charm alongside sleek, modern design come together within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Faucet - Type "Spb For Bunn - Part# 26685-0000 (26685-0000)
- DIXON 90Deg Cam and Groove Elbow, 4 in, Female Coupler, Aluminum, Domestic (400DD-90AL)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- DURA FAUCET RV SHOWER HEAD & HOSE - BISQUE PARCHEMENT (DF-SA130-BQ)
- AQUA VINTAGE Wall Mount Clawfoot Tub Faucet Body Only, Polished Chrome (AET100-1)
- AQUA VINTAGE Gooseneck Clawfoot Tub Faucet Body Only, Polished Chrome (AET200-1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE557T8)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount (CC1134T8)
- CAMBRIDGE PLUMBING Complete Plumbing Package for Free Standing Tubs w No Faucet Holes (CAM150-PKG-CP)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount (KS267C)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC51T5)
- Aqua Vintage Bathtub Faucets & Accessories