Shop All Bathtub Parts & Accessories
Aqua Vintage
6" Deck Mount Riser for Leg Tub Filler, Oil Rubbed Bronze
Mfr # AE6RS5
Zoro # G3746164
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Collection Aqua Vintage
- Theme Traditional
- UPC/CUPC Certified false
- Prop 65 Label true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AE6RS5
- Zoro # G3746164
- UPC # 663370334023
- Country of Origin Taiwan, Province of China
- Category Bathtub Parts & Accessories
Dimensions
Item Length (Inch) | 6 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 1.94 |
Details
Item | Tub Risers |
Finish | Oil Rubbed Bronze |
Material | Brass |
Item Weight (lbs) | 1.74 |
Collection | Aqua Vintage |
Theme | Traditional |
UPC/CUPC Certified | false |
Prop 65 Label | true |
DOE Certified | false |
Share H&C Handle Item# | No Handle |
ADA Compliant | true |
Low Lead Compliant | false |
Warranty | 1 |
CEC Certified | false |
Description
The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Industrial Socket, 1/4\u0022FPT, Brs/Stl (3003)
- PENTEK O-Ring, 151122 (151122)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-CP)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N020034)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- AQUA VINTAGE Vintage Clawfoot Tub Faucet Cradle, Polished Chrome (AET1010-1)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- WATCO Trip Lever Bath Overflow Plate Kit, Chrome (18702-CP)
- WATCO Innovator Snap-On Bath Overflow Plate Kit, Brass (18009-PB)
- MOEN Tub Filler Spout Manifold Cxs (MANCXS)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- Aqua Vintage Bathtub Faucets & Accessories