Shop All Shower & Bathtub Parts
Aqua Vintage
1-3/4" Wall Union Extension, Polished Chrome
Mfr # AEU4101
Zoro # G3745647
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- CEC Certified false
- Theme Traditional
- UPC/CUPC Certified false
- Prop 65 Label true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Vintage
- MFR # AEU4101
- Zoro # G3745647
- UPC # 663370334047
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 3.25 |
Item Width (Inch) | 2.31 |
Item Height (Inch) | 2.31 |
Details
Item | Wall Union Extension |
Finish | Polished Chrome |
Material | Brass |
Item Weight (lbs) | 1.14 |
CEC Certified | false |
Theme | Traditional |
UPC/CUPC Certified | false |
Prop 65 Label | true |
DOE Certified | false |
Share H&C Handle Item# | No Handle |
Collection | Aqua Vintage |
ADA Compliant | false |
Low Lead Compliant | false |
Warranty | 1 |
Description
This wall union extension adapter will add roughly 4" of projection to your wall mount tub faucet. The elegant, transitional styling will go with any faucet style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8342G001MS)
- APOLLO VALVES Backflow Preventer Repair Kit (40003A4)
- KOHLER Showerhead Adapter Assembly (1144637-SR)
- WESTERN ENTERPRISES Western Enterprises 312-615-3 We 615-3 Nipple (312-615-3)
- KOHLER Bancroft Volume Control Trim With Met (T10596-4-BN)
- FIAT PRODUCTS 60x32x4" Terrazzo Shower Base Single Threshold (6032MFTR081)
- KOHLER Artifacts Ball-And-Claw Feet (204-P5)
- MOEN Cia M-Core 3 Series S/O BG (UT3362BG)
- ZURN Diaphragm Repair Kit (P6000-EER)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-BN)
- RIOBEL 50 Cm (20") Shower Arm (513BG)
- Aqua Vintage Shower & Bathtub Parts