Shop All Boat Zincs & Anodes
Aqua-Pro
Aqua-pro AQP-69716 9.5 ft. x 0.75 ft. Anode Rod MPT; 1 Card
Mfr # AQP-69716
Zoro # G704006923
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua-Pro
- MFR # AQP-69716
- Zoro # G704006923
- UPC # 88805697168
- Country of Origin China
- Category Boat Zincs & Anodes
Description
Features
- Extends the life of a water heater
- Fits Suburban and Mor Flo water heaters
- Water heater anode rod extends the life of a water heater by attracting corrosive elements in the water, protecting the tank and elements from corrosion
- Fits Suburban and Mor Flo water heater machines
- Color: Multicolor
- Fuel Type: Gasoline
- Dimensions: 14.44 H x 3.63 W x 1.06 L in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshner Disc, Mulberry, PK50 (18E906)
- TERAFLEX JK ALPINE REAR UPPER FLEXARM KIT (1415560)
- CURT Trailer Hitch, 2" Receiver, Class 3,13529 (13529)
- ILC Replacement for Ezgo / Cushman / Textron 0502-766 (0502-766 EZGO / CUSHMAN / TEXTRON)
- AQUA-PRO 0.75 ft. x 9.5 ft. Anode Rod MPT Bulk (AQP-69717)
- LENCO MARINE 102 Series Standard Actuator - 24V - 4-1/4" Stroke (15066-001)
- TECNOSEAL Tecnoseal Anode Kit w/Hardware - Mercury Bravo 2-3 - Aluminum (20804AL)
- TECNOSEAL Trim Tab Anode - Zinc - Yamaha 200-250 (1124)
- TECNOSEAL TEC-DIVERSMG Plate Anode - Magnesium (TEC-DIVERSMG)
- TECNOSEAL Rudder Anode - Zinc - 5 in. Diameter (TE82041)
- BENNETT MARINE BOLT 18x9 Electric Trim Tab System - Control Switch Required (BOLT189)
- Aqua-Pro Boat Zincs & Anodes