Shop All Concrete and Asphalt Repair - Patches and Compounds
Aqua Patch
Patching Asphalt, Water Activated Cold Mix, 55lb. Pail, Pallet PK 36
Mfr # AP55PAL
Zoro # G706151683
product price: $2,354.99
/pk 36, $65.42/ea
Item requires special delivery charges. A $700.00 per item surcharge will be applied.
$2,354.99
Free 30-Day Returns
Key Features
- Application Asphalt road patching, Concrete road repairs, Pothole repairs, Driveways, walkways and parking lots, Utility cuts and manhole repairs, Bridge joints
- For Use On Surface Material Asphalt and Concrete
- Color Black
- Container Type Pail
- Container Size 55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Patch
- MFR # AP55PAL
- Zoro # G706151683
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 55 lb |
Details
Item | Patching Asphalt, Water Activated ,PK 36 |
Application | Asphalt road patching, Concrete road repairs, Pothole repairs, Driveways, walkways and parking lots, Utility cuts and manhole repairs, Bridge joints |
For Use On Surface Material | Asphalt and Concrete |
Color | Black |
Container Type | Pail |
Coverage | 2.4 sq ft with 2 inch depth per pail |
Full Cure Time | 4-6 Hours |
Maximum Application Temperature | -10°C to 50°C / 14°F to 122°F |
Description
Permanent Asphalt/Concrete Repair Solution, Cold Mix, Permanent Repair Solution for Asphalt and Concrete Applications that Reacts with Water to Harden Quickly, Being Traffic Ready Immediately. The Proprietary Hardening Agent is Environmentally Friendly and Renewable. The 55 lb. Pail Covers 2.5 Square Feet by 2 Inches in Depth, Pallet Quanity,36 55lb. Pails
- •Water activated, environmentally friendly and non-toxic. No hydrocarbon leaching or evaporation
- •Traffic-ready immediately after compaction
- •Use all year round, in all types of weather, hot or cold, wet or dry
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- 3M Masking Tape, Purple, 0.125"x60 yd. (501+ PURPLE)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Pink (5FVL3)
- AQUA PATCH Patching Asphalt, Water Activated Cold Mix, 55lb. Pail (AP55BKT)
- AQUA PATCH Patching Asphalt, Water Activated Cold Mix, 35lb. Bag, Pallet PK 40 (AP35PAL)
- AQUA PATCH Patching Asphalt, Water Activated Cold Mix, 50lb. Bag, Pallet PK 40 (AP50PAL)
- SAKRETE 1 qt. Black Blacktop Crack Filler (120041)
- FLEXKRETE Additive, Concrete, Accelerate, 5 OzBtl, Clr (FK-Temp)
- TINTCRETE 50 lb. pail Concrete Resurfacing, Patch and Repair, Black (GRA-DLC-51)
- SUREBOND 50 lb. Gray Polysweep Polymeric Joint Sand (PSSG-50-008)
- Aqua Patch Concrete and Asphalt Repair - Patches and Compounds