Shop All Concrete and Asphalt Repair - Patches and Compounds
Aqua Patch
Patching Asphalt, Water Activated Cold Mix, 35lb. Bag, Pallet PK 40
Mfr # AP35PAL
Zoro # G506151715
product price: $1,964.99
/pk 40, $49.12/ea
Item requires special delivery charges. A $700.00 per item surcharge will be applied.
$1,964.99
Free 30-Day Returns
Key Features
- Application Asphalt road patching, Concrete road repairs, Pothole repairs, Driveways, walkways and parking lots, Utility cuts and manhole repairs, Bridge joints
- For Use On Surface Material Asphalt and Concrete
- Color Black
- Container Type Bag
- Container Size 35 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Patch
- MFR # AP35PAL
- Zoro # G506151715
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 35 lb |
Details
Item | Patching Asphalt, Water Activated ,PK 40 |
Application | Asphalt road patching, Concrete road repairs, Pothole repairs, Driveways, walkways and parking lots, Utility cuts and manhole repairs, Bridge joints |
For Use On Surface Material | Asphalt and Concrete |
Color | Black |
Container Type | Bag |
Coverage | 1.5 sq ft with 2 inch depth per bag |
Full Cure Time | 4-6 Hours |
Maximum Application Temperature | -10°C to 50°C / 14°F to 122°F |
Description
Permanent Asphalt/Concrete Repair Solution, Cold Mix, Permanent Repair Solution for Asphalt and Concrete Applications that Reacts with Water to Harden Quickly, Being Traffic Ready Immediately. The Proprietary Hardening Agent is Environmentally Friendly and Renewable. The 35 lb. Bags Covers 1.5 Square Feet by 2 Inches in Depth, Pallet Quanity, 40, 35lb. Bags
- •Water activated, environmentally friendly and non-toxic. No hydrocarbon leaching or evaporation
- •Traffic-ready immediately after compaction
- •Use all year round, in all types of weather, hot or cold, wet or dry
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE GAL Acrylic Concre Seal (8730-02)
- SPRAYWAY RTV Silicone Caulk Maker - Clear, 6PK (SW659)
- CHICAGO PNEUMATIC Caulking Gun Trigger Control (CP9885)
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub (FEBO#K)
- AQUA PATCH Patching Asphalt, Water Activated Cold Mix, 55lb. Pail (AP55BKT)
- AQUA PATCH Patching Asphalt, Water Activated Cold Mix, 50lb. Bag, Pallet PK 40 (AP50PAL)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (GRA-CT40-160)
- RAPID SET 25 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-25)
- QUIKRETE Self-Lvl Flr Resurf 50Lb (1249-54)
- JE TOMES 40 lb. Gray, Fray Brown Concrete Patch and Repair (GRA-107-W)
- QUIKRETE Concrete Patch (865035)
- Aqua Patch Concrete and Asphalt Repair - Patches and Compounds