Shop All Pool Accessories
Aqua Leisure
4-In-1 Monterey Hammock Supreme XL 53" x 31.5" - Hibiscus Pineapple Royal Blue
Mfr # APL18904S2
Zoro # G505729526
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aqua Leisure
- MFR # APL18904S2
- Zoro # G505729526
- UPC # 889834199698
- Country of Origin China
- Category Pool Accessories
Description
Extra-long for big and tall. At 30% longer than the standard Monterey, this XL hammock is perfect for those who are big and tall seeking a supportive, cooling float. Unique premium fabric X-Long 4-in-1 inflatable hammock pool float adult pool float: converts to the hammock, lounge chair, Drifter, and exercise saddle features comfortable, luxurious Cool-Weave fabric which contours comfortably to your desired floating position pack-and-go: air pillows Easily inflate or deflate with duo-lock valves for ultimate portability.
Features:
- EASIEST POOL FLOAT to GET ON OR OFF: Resort Quality, Soft Fabric Covered Air Pillows, Mesh Seat rests in water-no jumping, no ladders, no flopping
- THE MOST VERSATILE POOL FLOAT: 4-in-1 Design Converts to a Hammock, Chair, Drifter, or Exercise Saddle; US Patent No. 10011330
- EXTRA LARGE FLOAT: 30% LONGER and WIDER than the Standard Monterey; Best for people 5'8" to 7'4"
- PERFECT POOL FLOAT FOR ADULTS: Great for Big-and-Tall People, Seniors, and Expectant Moms
- SUPERIOR BUOYANCY: Thicker material than most other pool floats; Comfortably suspends you in the water and contours comfortably to your desired floating position
- PACK 'N GO DESIGN: Compact and quick to inflate. Perfect for a day at the pool or a week away on vacation
- #1 CUSTOMER COMMENT: "Easiest pool float to get on!"
- DIMENSIONS: 53" x 33" (134 cm x 84 cm)
- AGES 15+ and up
- Weight Capacity 250lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Switch (AR1263780)
- POCKET HOSE POCKET HOSE BLK 75'3/4""D (13489-6)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- RAINDRIP TUBE SOAKER 1/4""X50' (015005T)
- AQUA LEISURE Pool Lounge Hammok (AQL10061V)
- BALBOA WATER GROUP 1 in. Top Access Air Control, Black (10-2100BLK)
- LASTPLAY 50 Strip Aquacheck Select Pool Maintenance Kits (LA3333120)
- JACKS MAGIC Jacks Magic JMMAGENTA032 The Magenta Stuff - 32 oz (JMMAGENTA032)
- TAYLOR TECHNOLOGIES K-2005C Professional Service Complete Test Kit (TA60057)
- KEMP USA Universal Life Jacket, PK 4 (20-002-4-PACK)
- JED 7.25 x 5 in. Skimmer Basket (8395311)
- Aqua Leisure Pool Accessories