Shop All Nozzles & Wands
Aqua Joe
Heavy-Duty Indestructible Metal Multi-Function Adjustable Hose Nozzle with Smart Throttle
Mfr # AJHN102
Zoro # G404938319
product price: $23.99
/ea
$23.99
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
- Brand Aqua Joe
- MFR # AJHN102
- Zoro # G404938319
- UPC # 842470103917
- Country of Origin Taiwan, Province of China
- Category Nozzles & Wands
Description
Spray your way with the high-performance hose nozzle that’s built to last a lifetime with AJHN102 from AQUA JOE. With Smart Throttle technology and 7 selectable spray patterns, it’s easy to go from concentrated jet to gentle shower in one smooth move with AQUA JOE’s stylish, rugged Heavy Duty Metal Multi-Function Adjustable Hose nozzle. Simply slide your thumb up or down on the throttle to adjust flow. Virtually indestructible and featuring a durable rubberized grip and rotating nozzle head, AJHN102 features 7 selectable spray patterns for everything from a gentle spray to a high-pressure stream with simply a twist of the wrist to rotate among spray selections. Choose from the jet, shower, flat, center, cone, soaker, and mist. Go With Joe - and water your way with the high-performance hose nozzle that provides unparalleled precision in your yard garden!
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
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN3)
- MTD Seat-Medium Back (957-04037)
- A & I PRODUCTS Hitch Pin, Bent, 3/4" x 3 1/2 6" x1" x1" (A-HPB103)
- ATLAS CHEMICAL 00 Giant Destroyer (333)
- AQUA JOE Tornado Indestructible Series 30-Inch Metal Watering Wand (AJ-WW30-TND)
- AQUA JOE Telescoping Watering Wand | 36-53-inch Extendable | 10 Spray Patterns (AJ-WW10-T59)
- BEST GARDEN Metal Fan Nozzle (GN94700)
- LANDSCAPERS SELECT Nozzle Hose Adj Brs 3-3/4In (GT-10203L)
- RUGG 1 Pattern Multi Regulator Plastic Pistol Nozzle (W822C)
- SURTEK Brass twist hose nozzle 3.5" (130337)
- GARDMAN WATERING CAN 1GAL HERITG SCRLT (W22 8352X)
- Aqua Joe Nozzles & Wands