Shop All Lawn Sprinklers
Aqua Joe
AJ-TRSWB Indestructible 3-Arm Zinc 360 Degree Sprinkler with Wheeled Base - 1390 Sq. Ft.
Mfr # 200AJTRSWB
Zoro # G011899287
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Joe
- MFR # 200AJTRSWB
- Zoro # G011899287
- Country of Origin United States
- Category Lawn Sprinklers
Description
Choose this Aqua Joe AJ-TRSWB indestructible 3-arm zinc 360 degree sprinkler to water your lawn or garden with ease! This sprinkler fits standard 5/8'' garden hoses. It has a durable zinc construction that is weatherproof and rust resistant for long-lasting service. This sprinkler has a 3-arm 360 degree twirling action to evenly disperse water. It covers up to 1390 sq. ft. and it has a 42' maximum spray width and a 21' maximum spray distance.This device is ideal for small to medium lawns and gardens. It is lightweight with a wheeled base for easy mobility. This 8'' wide base features a rugged metal construction making it virtually indestructible. It is equipped with durable plastic wheels and leak-proof zinc fittings. This handy design makes it easy to move your sprinkler between watering zones. Water the lawn your way with this efficient sprinkler.Overall Dimensions:Length: 9 7/8''Width: 8 1/8''Height: 3''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Heavy Stay Rllr (N131-490)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-20X20)
- BIRD-X Extra Wide Stainless Steel Spikes, 50ft. (EWS-50)
- JAMESON Leather Pole Saw Scabbard (SBL-2)
- AQUA JOE 4-Pattern Gear Drive Sprinkler w/ Lie-Flat Metal Base for Any Landscape (AJ-MSSBM)
- AQUA JOE Indestructible Series Metal Impulse Sprinkler w/ Wheeled 6-In Base (AJ-IS6WB)
- AQUA JOE Indestructible Metal Base Oscillating Sprinkler with Adjustable Spray (SJI-OMS16)
- AQUA JOE Indestructible Series Metal Impulse Sprinkler w/ Wheeled 10-In Base (AJ-IS10WB)
- AQUA JOE 20-Nozzle Max Coverage Adjustable Gear Driven Oscillating Sprinkler on Sled Base (AJ-OSPR20)
- AQUA JOE Indestructible Jumbo Metal Base Oscillating Sprinkler 4,400 Sq Ft (SJI-OMS20)
- DRAMM Dramm 7201577 3036 sq. ft. Metal Stand Oscillating Sprinkler (7201577)
- Aqua Joe Watering & Irrigation