Aqua Joe

AJ-OMS18-BRS Indestructible Metal Oscillating Sprinkler - 4295 Sq. Ft.


product price: $44.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Aqua Joe AJ-OMS18-BRS indestructible metal base oscillating sprinkler optimizes water usage by eliminating overspray to reduce waste. This device sports a variety of customizable options so that your spray pattern reflects only what you need. The 18 brass nozzles ensure even precise dispersal. Decrease the range of the device with a sliding tab feature and control the water flow with the easy-to-use knob. This sprinkler covers up to 4295 sq. ft and it has a 7 1/2' maximum spray distance and a 60' maximum spray width.With all the customizable features this base is perfect for a small garden or a large lawn. Built to last the weatherproof virtually indestructible metal base resists cracking bending or breaking. To further ensure the highest performance the nozzles are clog-resistant but the device comes with a built-in cleaning tool so that they can be cleared out if necessary. Outfitted with a leak-proof zinc connection the sprinkler will connect to your standard garden hose. Water the lawn your way with this efficient sprinkler.Overall Dimensions:Length: 18''Width: 7''Height: 3''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.