Aqua Joe

AJ-IS10WB Indestructible Zinc 360 Degree Sprinkler with Wheeled Base - 1390 Sq. Ft.


product price: $45.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose this Aqua Joe AJ-IS10WB indestructible zinc 360 degree sprinkler to water your lawn or garden with ease! This sprinkler fits standard garden hoses. It is virtually indestructible thanks to the heavy-duty metal build and rust-resistant zinc components. This durable construction is built to withstand the elements and provide years of service even in dirty water conditions. This sprinkler features easily adjustable friction collars to water in a 5 degree partial circle or a full 360 degree circle. It covers up to 1390 sq. ft. for efficient use and it has a maximum spray distance of 12'. This pulsating sprinkler features rapid return to evenly distribute water and mimic natural rainfall ensuring optimal irrigation.This device sports a variety of customizable options so that your spray pattern reflects only what you need. It allows you to easily adjust the distance spray pattern rotation and coverage area. The diffuser pin allows you to adjust the spray intensity from a jet stream to a gentle shower while the low angle spray makes it perfect for coating grass and flowers in an even mist. This unit is lightweight with a wheeled base for easy mobility. For optimal convenience the hose will remain connected when moving between watering zones. Water the lawn your way with this efficient sprinkler.Overall Dimensions:Length: 10 5/16''Width: 12''Height: 2 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.