Shop All Garden Hoses
Aqua Joe
25 Ft x 5/8 In FiberJacket Ultra Flexible Non-Expanding Kink Free Garden Hose
Mfr # AJFJH25-58-PRO
Zoro # G204195660
product price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Joe
- MFR # AJFJH25-58-PRO
- Zoro # G204195660
- UPC # 842470119437
- Country of Origin China
- Category Garden Hoses
Description
Constructed from a rugged, marine grade fiber jacket surrounding a 5/8-inch flexible inner core, the rip and abrasion-resistant fabric is safe on delicate and painted surfaces no scratching, scuffing or snagging! The innovative, dual-layer design is crush-proof and built to withstand the toughest treatment all while maintaining flexibility down to 0 degrees Fahrenheit. Plus, AQUA JOE is weather and mildew resistant and dries quickly, so you don't have to pick up a heavy, wet or slippery hose. Equipped with durable metal fittings for a solid, leak-proof connection, AQUA JOE is kink-, twist- and tangle-free for uninterrupted flow when watering your yard or garden. AQUA JOE PRO also features soft, flexible grips for maximum comfort during use. BPA-free, Lead-free and Phthalate-free, AQUA JOE is up to 50% lighter than conventional hoses, and provides maximum durability plus performance, and coils easily for compact storage. AQUA JOE comes in a variety of convenient lengths to fit any size lawn, auto, boat, garden and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE LIGHTING Innovative Lighting 260-4400-7 Oval 6" LED Stop/Turn/Tail Light with Grommet Mount - Red/Red Lens (260-4400-7)
- COLEMAN Coleman 21A102 Standard 2 Lantern Mantle - 2 Pack (310060)
- RESCUE Rescue FFTA-DB12 Fruit Fly Trap Refill (188163)
- ZORO SELECT Sewer Nozzle, Size 12, 3/8" (F)NPT5000 psi (AL0124722360)
- AQUA JOE Hybrid Polymer FLEX Kink Free Hose 5/8 In 50 Ft. Lead Free (AJPGH50-DWS)
- AQUA JOE Garden Hose Stand, Grey (SJ-SHSBB-GRY)
- AQUA JOE 50-Foot x 5/8-Inch Hybrid FLEX Professional-Grade Hose (AJPGH50-PRO)
- DRAMM Dramm Colorstorm Premium Orange Rubber Hose (DRM1017002)
- FITT Force Pro 5/8 in. D X 100 ft. L Heavy Duty Premium Grade Garden Hose, 4PK (FFP55800)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH058-100-G)
- DRAMM ColorStorm Reinforced Water Hose, 100 Feet Length x 3/4 Inch Diameter (17313)
- Aqua Joe Garden Hoses