Shop All Vacuum Pump Parts
Aqua Guard
AquaGuard Condensate Management, Easy Installation, HVAC
Mfr # 96126
Zoro # G411190182
product price: $389.99
/ea
Sold in multiples of 10 for $3,899.90
Free Shipping & Returns
$3,899.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqua Guard
- MFR # 96126
- Zoro # G411190182
- UPC # 21449961264
- Country of Origin China
- Category Vacuum Pump Parts
Description
AquaGuard AG-3175E's primary pan sensor is mounted directly in the auxiliary drain port of the primary drain pan, the bonus secondary sensor can be installed either vertically or horizontally and features water detection LED. Installs easily. For vertical application the bonus secondary sensorcan be mounted on the side of the unit. For horizontal application the bonus secondary sensor can be installed directly in the metal or plastic secondary drain pan. When condensate overflow is detected in either pan, the sensors will automatically shut off the system. LED water detection makes for easy maintenance. 5 amp 24 volts AC solid state sensor; LED water detection. Plenum rated probe and wire; two sensors in one design; time delay capable. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Vent Cap, 4 in. Size, Aluminum (SWH-4)
- RITTAL Radiant Enclosure Heater, 3 in. L (3105370)
- WAC 24in Ceiling Fan Extension Downrod (DR24)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401828)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- SPEEDAIRE Pump Maintenance Kit, 15 HP (CE0103SA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- ARMSTRONG PUMPS Timer, 24 hr. (810123-130)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- ARMSTRONG PUMPS Aquastat (110123-121)
- Aqua Guard Vacuum Pump Parts