Shop All Vacuum Pump Parts
Aqua Guard
AquaGuard Condensate Management, Easy Installation, HVAC
Mfr # 96108
Zoro # G611190340
product price: $675.99
/ea
Sold in multiples of 30 for $20,279.70
Free Shipping & Returns
$20,279.70
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
- Brand Aqua Guard
- MFR # 96108
- Zoro # G611190340
- UPC # 21449961080
- Country of Origin China
- Category Vacuum Pump Parts
Description
Multipurpose water sensor is mounted directly in metal or plastic secondary drain pan. A high-amperage, solid state sensor with no moving parts to break down or become clogged. Multipurpose water sensor has a low-profile design for easy installation. Can easily be mounted directly in the metal or plastic secondary drain pan, floor or wall. LED water detection makes for wuick and easy maintenance. Clip on mounting base for easy cleaning and drying of the sensor. 5 amp 24 volts AC solid state sensor. LED water detection; normally open or closed switch. Six feet of control wire included, Used for metal and plastic drain pan applications. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- WHITE-RODGERS 1361-102 3/4" 24V 2-Wire Zone (1361-102)
- SEALED UNIT PARTS CO Supco Fin Comb 14, 15, 16 Fins Per Inch (FPT15)
- ROBERTSHAW Gas Valve (700-442)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (IB00-3-80G)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- SPEEDAIRE Pump Maintenance Kit, 15 HP (CE0103SA)
- GAST Glass Jar Replacement for Vacuum Pump (AA401)
- ARMSTRONG PUMPS Aquastat (110123-121)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- Aqua Guard Vacuum Pump Parts