Shop All Vacuum Pump Parts
Aqua Guard
1100+ Metal Pan Switch, Easy Installation, HVAC
Mfr # 96100
Zoro # G011190124
product price: $444.99
/ea
Sold in multiples of 30 for $13,349.70
Free Shipping & Returns
$13,349.70
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
- Brand Aqua Guard
- MFR # 96100
- Zoro # G011190124
- UPC # 21449961004
- Country of Origin China
- Category Vacuum Pump Parts
Description
Magnetic float switch used for a secondary drain pan. Prevents condensate overflow causing water damage and costly repair. Magnetic float switch is incredibly easy to install. Can be mounted to the drain pan in less than ten seconds. Does not require any pre-drilling for screws. Magnetic float switch incorporates a protective cover to keep out insulation and debris that could prevent the float from rising. Easy access for maintenance and cleaning. 5 Amp; 24 Volt AC magnetic float switch. Installed directly to the secondary drain pan; wiring inlcuded. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Restrictions
- Hazardous material
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
- ROBERTSHAW Infinite Switch, 120V, Commercial (5500-134M)
- SELKIRK BAND WALL BVNT 4"" 4RV-WB (104430)
- NORDFAB Round Double Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040101048)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- LIBERTY PUMPS Pilot Duty Float Switch (K001134)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- Aqua Guard Vacuum Pump Parts