Shop All Bath Tubs
Aqua Eden
Pedestal Bathtubs, 66.94 L, 30.31 W, White, Cast Iron
Mfr # VCT7D673128
Zoro # G3083546
product price: $2,151.50
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,151.50
Free 30-Day Returns
Key Features
- Length 66.94
- Width 30.31
- Color White
- Material Cast Iron
- Height 29.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 66.94 |
Width | 30.31 |
Height | 29.13 |
Height (In.) | 29.13 |
Depth to Overflow (Inch) | 13.56 |
Width (In.) | 30.31 |
Length (In.) | 66.94 |
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 67 in. cast iron pedestal tub with 7 in. faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue (1PBR6)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-6-PC)
- VIEGA Viega MegaPress cap, 1/2" (25730)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- AQUA EDEN Pedestal Bathtubs, 66.56 L, 29.13 W, White, Cast Iron (VCTND663028)
- AQUA EDEN Alcove Bathtubs, 60 L, 30 W, White, Cast Iron (VCTAP603015R)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- Aqua Eden Bath Tubs