Shop All Bath Tubs
Aqua Eden
Pedestal Bathtubs, 60.06 L, 27.94 W, White, Acrylic
Mfr # VTSQ602824
Zoro # G3089968
product price: $1,436.50
/ea
Free Shipping & Returns
$1,436.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60.06
- Width 27.94
- Color White
- Material Acrylic
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60.06 |
Width | 27.94 |
Height | 24 |
Width (In.) | 27.94 |
Depth to Overflow (Inch) | 16.56 |
Height (In.) | 24 |
Length (In.) | 60.06 |
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 60" Acrylic Rectangular Pedestal Bathtub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- ARROWHEAD BRASS 8 Stem Assembly (PK8008)
- BK RESOURCES 1D Kit Push Cap Bonnet Valve & R/ B Temp Indicators For MF-4D-G Faucet (MF-4D-KIT)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94011-0808 (G94011-0808)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Oil Rubbed Bronze, Cast Iron (VCT7DS6130NC5)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121R)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- Aqua Eden Bath Tubs