Shop All Bath Tubs
Aqua Eden
Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron
Mfr # VCTND603024
Zoro # G3105027
product price: $2,008.50
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,008.50
Free 30-Day Returns
Key Features
- Length 60
- Width 30.69
- Color White
- Material Cast Iron
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 |
Width | 30.69 |
Height | 24 |
Width (In.) | 30.69 |
Height (In.) | 24 |
Length (In.) | 60 |
Depth to Overflow (Inch) | 14.06 |
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 60 in. cast iron pedestal tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, White, 10 PK (CI0208W-PK10)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- KOHLER Flange (42925-CP)
- LEGEND VALVE 3/4" 45 CHROME ELBOW (310-024CP)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.38 W, White, Acrylic (VT7DE512823)
- AQUA EDEN Freestanding Bathtubs, 66.31 L, 31.5 W, White, Acrylic (VT7DE673223)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS523030)
- AQUA EDEN Pedestal Bathtubs, 60.06 L, 27.94 W, White, Acrylic (VTSQ602824)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222R)
- ANZZI Sofi 5.6 ft. Center Drain Whirlpool and Air Bath Tub in White (FT-AZ201)
- Aqua Eden Bath Tubs