Shop All Bath Tubs
Aqua Eden
Pedestal Bathtubs, 59.81 L, 27.94 W, White, Acrylic
Mfr # VTDE602824
Zoro # G3104494
product price: $1,436.50
/ea
Free Shipping & Returns
$1,436.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.81
- Width 27.94
- Color White
- Material Acrylic
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 59.81 |
Width | 27.94 |
Height | 24 |
Height (In.) | 24 |
Depth to Overflow (Inch) | 16.56 |
Length (In.) | 59.81 |
Width (In.) | 27.94 |
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The Aqua Eden 60" Acrylic Double Ended Pedestal Bathtub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- GROHE Universal Temperature Control Handle Sta (07627000)
- STEAMSPA Complete Essentials Installation Kit (STMKIT)
- SMITH-COOPER 3/4" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011870)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND603119NC1)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022L)
- AQUA EDEN Pedestal Bathtubs, 65.75 L, 30.5 W, White, Acrylic (VTDE663124)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121R)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS522928)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- Aqua Eden Bath Tubs