Shop All Bath Tubs
Aqua Eden
Freestanding Bathtubs, 66.31 L, 31.5 W, White, Acrylic
Mfr # VT7DE673223
Zoro # G3090494
product price: $1,284.37
/ea
Free Shipping & Returns
$1,284.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66.31
- Width 31.5
- Color White
- Material Acrylic
- Height 23.25
Product Information
Dimensions
Length | 66.31 |
Width | 31.5 |
Height | 23.25 |
Width (In.) | 31.5 |
Depth to Overflow (Inch) | 15.38 |
Height (In.) | 23.25 |
Length (In.) | 66.31 |
Details
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 66.5 in. acrylic freestanding tub with 7 in. faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 3/4" PRESS RED ELBOW 90 (450-113P)
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 10 In (0500175146)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, Poly (PE015150)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022R)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Polished Chrome, Cast Iron (VCT7DS6130NC1)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White, Cast Iron (VCT7DE7232NLW)
- AQUA EDEN Freestanding Bathtubs, 55.13 L, 27.38 W, White, Acrylic (VT7DE552823)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022L)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- AMERICAN STANDARD Loft Sedona 5.25 Ft. X 35 In. Center Drain FreSt Bathtub In Wh (2766.034.020)
- Aqua Eden Bath Tubs