Shop All Bath Tubs
Aqua Eden
Freestanding Bathtubs, 59.06 L, 29.31 W, White, Acrylic
Mfr # VT7DE593023
Zoro # G3088568
product price: $1,069.87
/ea
Free Shipping & Returns
$1,069.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.06
- Width 29.31
- Color White
- Material Acrylic
- Height 22.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 59.06 |
Width | 29.31 |
Height | 22.81 |
Depth to Overflow (Inch) | 15.19 |
Height (In.) | 22.81 |
Length (In.) | 59.06 |
Width (In.) | 29.31 |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 59 in. acrylic freestanding tub with 7 in. faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (9835-015)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- SLOAN Vacuum Breaker, 1-1/2 x 9", For use with Royal Flush Valves (V600AA 1 1/2 X 9)
- AQUA EDEN Clawfoot Bathtubs, 56.69 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND5731B1)
- AQUA EDEN Pedestal Bathtubs, 60 L, 30.69 W, White, Cast Iron (VCTND603024)
- AQUA EDEN Pedestal Bathtubs, 66.56 L, 29.13 W, White, Cast Iron (VCTND663028)
- AQUA EDEN Clawfoot Bathtubs, 66.56 L, 29.5 W, White/Oil Rubbed Bronze, Cast Iron (VCT7D6630NF5)
- AQUA EDEN Freestanding Bathtubs, 63 L, 29.5 W, White, Acrylic (VT7DE633023)
- AQUA EDEN Pedestal Bathtubs, 66.94 L, 30.31 W, White, Cast Iron (VCTND673128)
- CAMBRIDGE PLUMBING 72 L, 30.75 W, White, Cast Iron with porcelain interior and paint exterior (DES-NH-CP)
- Aqua Eden Bath Tubs