Shop All Bath Tubs
Aqua Eden
Freestanding Bathtubs, 55.13 L, 27.38 W, White, Acrylic
Mfr # VT7DE552823
Zoro # G3089864
product price: $998.37
/ea
Free Shipping & Returns
$998.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 55.13
- Width 27.38
- Color White
- Material Acrylic
- Height 22.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 55.13 |
Width | 27.38 |
Height | 22.81 |
Height (In.) | 22.81 |
Length (In.) | 55.13 |
Width (In.) | 27.38 |
Depth to Overflow (Inch) | 15.38 |
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 55 in. acrylic freestanding tub with 7 in. faucet drillings will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain (D70100)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X5)
- ZORO SELECT 1/4" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-065)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.38 W, White, Acrylic (VT7DE512823)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Brushed Nickel, Cast Iron (VCTND603119NC8)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White/Polished Chrome, Cast Iron (VCT7DE7232NL1)
- AQUA EDEN Alcove Bathtubs, 54 L, 30 W, White, Acrylic (VTAP543023R)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121L)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS522928)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White, Cast Iron (VCT7DE7232NLW)
- Aqua Eden Bath Tubs