Shop All Bath Tubs
Aqua Eden
Clawfoot Bathtubs, 72 L, 31.88 W, White, Cast Iron
Mfr # VCT7DE7232NLW
Zoro # G3094089
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,784.87
Free 30-Day Returns
Key Features
- Length 72
- Width 31.88
- Color White
- Material Cast Iron
- Height 25.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 72 |
Width | 31.88 |
Height | 25.31 |
Height (In.) | 25.31 |
Length (In.) | 72 |
Width (In.) | 31.88 |
Depth to Overflow (Inch) | 15.19 |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 72-inch cast iron double ended clawfoot tub with 7-inch faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat White (104FW P1)
- NIBCO 2" x 2" x 3/4" NOM C Copper Reducing Tee (611 2X2X3/4)
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy (4381037470)
- AQUA EDEN Clawfoot Bathtubs, 72 L, 31.88 W, White/Polished Chrome, Cast Iron (VCT7DE7232NL1)
- AQUA EDEN Pedestal Bathtubs, 66.56 L, 29.13 W, White, Cast Iron (VCTND663028)
- AQUA EDEN Alcove Bathtubs, 60 L, 30 W, White, Cast Iron (VCTAP603015R)
- AQUA EDEN Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Polished Chrome, Cast Iron (VCTND673122ZB1)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.38 W, White, Acrylic (VT7DE512823)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Oil Rubbed Bronze, Cast Iron (VCT7DS6130NC5)
- EAGO EAGO AM1900 74" White Free Standing Air Bubble Bathtub (AM1900)
- Aqua Eden Bath Tubs