Shop All Bath Tubs
Aqua Eden
Clawfoot Bathtubs, 60 L, 30.5 W, White/Polished Chrome, Cast Iron
Mfr # VCTND603017NB1
Zoro # G3108545
product price: $1,937.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,937.00
Free 30-Day Returns
Key Features
- Length 60
- Width 30.5
- Color White/Polished Chrome
- Material Cast Iron
- Height 22.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 |
Width | 30.5 |
Height | 22.25 |
Height (In.) | 22.25 |
Width (In.) | 30.5 |
Depth to Overflow (Inch) | 14.38 |
Length (In.) | 60 |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 60 in. cast iron clawfoot tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31151-2Bp 3/4" Balanced Valve, (31151-2BP)
- DELTA Trinsic MonitorĀ® 14 Series Shower Trim - Less Head Chrome (T14259-LHD)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-0)
- ZORO SELECT Pipe Adapter, 2 In x 1-1/2 In Hub (1WJE5)
- AQUA EDEN Alcove Bathtubs, 54 L, 30 W, White, Acrylic (VTAP543023R)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS523030)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.38 W, White, Acrylic (VT7DE512823)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND603119NC1)
- AQUA EDEN Freestanding Bathtubs, 59.06 L, 29.31 W, White, Acrylic (VT7DE593023)
- AQUA EDEN Clawfoot Bathtubs, 61 L, 30.13 W, White/Polished Chrome, Cast Iron (VCT7DS6130NC1)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- Aqua Eden Bath Tubs