Shop All Bath Tubs
Aqua Eden
Clawfoot Bathtubs, 60 L, 30.31 W, White/Brushed Nickel, Cast Iron
Mfr # VCTND603119NC8
Zoro # G3093258
product price: $2,294.50
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,294.50
Free 30-Day Returns
Key Features
- Length 60
- Width 30.31
- Color White/Brushed Nickel
- Material Cast Iron
- Height 24.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 |
Width | 30.31 |
Height | 24.81 |
Depth to Overflow (Inch) | 14.38 |
Width (In.) | 30.31 |
Length (In.) | 60 |
Height (In.) | 24.81 |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 60-inch cast iron double ended clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- LDR INDUSTRIES 301 2X6 NIPPLE 2X6 GALV PIPE (3012X6)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- PLUMB SHOP BRASSCRAFT MP Flush Valve Assembly (738-021)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND603119NC1)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- AQUA EDEN Freestanding Bathtubs, 51.75 L, 29.94 W, White, Acrylic (VTRS522928)
- AQUA EDEN Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic (VTRS592826)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- Aqua Eden Bath Tubs