Shop All Bath Tubs
Aqua Eden
Clawfoot Bathtubs, 54 L, 30.31 W, White/Polished Chrome, Cast Iron
Mfr # VCTND5431B1
Zoro # G3100720
product price: $1,713.37
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,713.37
Free 30-Day Returns
Key Features
- Length 54
- Width 30.31
- Color White/Polished Chrome
- Material Cast Iron
- Height 28.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 54 |
Width | 30.31 |
Height | 28.13 |
Length (In.) | 54 |
Height (In.) | 28.13 |
Width (In.) | 30.31 |
Depth to Overflow (Inch) | 13 |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 54-inch cast iron slipper clawfoot tub without faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 80 (8213762)
- NIBCO PRESS SYSTEM Coupling, Repair, 1", Press Ends, PK5 (9020500PC)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P558)
- RHEEM-RUUD T/P Valve, Commercial (SP9012B)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022R)
- AQUA EDEN 51.75 L, 27.13 W, Glossy White, Acrylic (VTOV512730S)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND603119NC1)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- AQUA EDEN Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Polished Chrome, Cast Iron (VCTND673122ZB1)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- Aqua Eden Bath Tubs