Shop All Bath Tubs
Aqua Eden
Clawfoot Bathtubs, 48 L, 30.18 W, White/Polished Chrome, Cast Iron
Mfr # VCT3D483018NT1
Zoro # G3107355
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$1,141.37
Free 30-Day Returns
Key Features
- Length 48
- Width 30.18
- Color White/Polished Chrome
- Material Cast Iron
- Height 21.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 |
Width | 30.18 |
Height | 21.88 |
Height (In.) | 21.88 |
Width (In.) | 30.18 |
Depth to Overflow (Inch) | 10.06 |
Length (In.) | 48 |
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Kingston Brass Aqua Eden 48-inch cast iron roll top clawfoot tub with 3-3/8 inch wall drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1/4 In., PK4 (RK14-860XL)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3301 (1816-1411-3301)
- TW METALS Alum Pipe, 6063 4 Sch 10, 5ft. (45850-5)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- AQUA EDEN Pedestal Bathtubs, 66.94 L, 30.31 W, White, Cast Iron (VCTND673128)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121L)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022R)
- AQUA EDEN Alcove Bathtubs, 54 L, 30 W, White, Acrylic (VTAP543023R)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- Aqua Eden Bath Tubs