Shop All Bath Tubs
Aqua Eden
Alcove Bathtubs, 60 L, 37 W, White, Acrylic
Mfr # VTDR603222L
Zoro # G3085095
original price:
$618.99
12% off
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$539.47
Free 30-Day Returns
Key Features
- Length 60
- Width 37
- Color White
- Material Acrylic
- Height 21.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60 |
Width | 37 |
Height | 21.63 |
Length (In.) | 60 |
Width (In.) | 37 |
Height (In.) | 21.63 |
Depth to Overflow (Inch) | 13.75 |
Details
Item | Alcove Bathtubs |
Color | White |
Material | Acrylic |
Finish | White |
Includes | Bathtub |
Features | Fabricated from high quality acrylic material, Alcove installation, provides more interior space because of bowed front apron, Overall dimensions: (L)60" x (W)37" x (H)21-5/8", Right/Left-handed drain placement, Water depth is 13-3/4" to overflow, Designed for long-lasting durability, 59.5 gallon tub capacity, Easy-to-clean, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides |
Weight | 70.56 |
Installation Type | Alcove |
Capacity (Gal.) | 59.5 |
Weight (Lbs.) | 70.56 |
Drain Placement | Left |
Collection | Aqua Eden |
Faucet Mount | Wall Mount |
Theme | Modern |
Faucet Holes | 0 |
Drain Included | No |
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60-inch acrylic alcove tub with left hand drain hole will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- AMERICAN STANDARD Handle For Hampton 7215 (M916590-0020A)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5EG5)
- AQUA EDEN Pedestal Bathtubs, 66.94 L, 30.31 W, White, Cast Iron (VCTND673128)
- AQUA EDEN Pedestal Bathtubs, 60 L, 31.5 W, White, Cast Iron (VCT7D603024)
- AQUA EDEN Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic (VTRS592826)
- AQUA EDEN Clawfoot Bathtubs, 66.94 L, 30.69 W, White/Polished Chrome, Cast Iron (VCTND673122ZB1)
- AQUA EDEN Freestanding Bathtubs, 51.19 L, 27.56 W, White, Acrylic (VTSQ512823)
- AQUA EDEN Pedestal Bathtubs, 60.06 L, 27.94 W, White, Acrylic (VTSQ602824)
- KINGSTON BRASS VTAP603216R 60" Acrylic Alcove Tub w/Ant, 59.81" L, 32" W, White, Acrylic (VTAP603216R)
- Aqua Eden Bath Tubs