Shop All Bath Tubs
Aqua Eden
Alcove Bathtubs, 60 L, 35 W, White, Acrylic
Mfr # VTDR603022L
Zoro # G3086967
product price: $534.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Length 60
- Width 35
- Color White
- Material Acrylic
- Height 21.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 |
Width | 35 |
Height | 21.63 |
Width (In.) | 35 |
Height (In.) | 21.63 |
Depth to Overflow (Inch) | 14 |
Length (In.) | 60 |
Details
Item | Alcove Bathtubs |
Color | White |
Material | Acrylic |
Finish | White |
Includes | Bathtub |
Weight | 63.94 |
Features | Acrylic over fiberglass, Fits in a standard alcove tub space, provides more interior space because of bowed front apron, Overall dimensions: (L)60" x (W)35" x (H)21-5/8", Tile flange on 3 sides, Water depth is 14" to overflow, 57 gallon tub capacity, Right/Left-handed drain placement, Wall mount tub filler ready, Finished in brilliant glossy white on all exposed sides |
Weight (Lbs.) | 63.94 |
ADA Compliant | FALSE |
Faucet Holes | 0 |
Capacity (Gal.) | 57 |
Drain Placement | Left |
Faucet Mount | Wall Mount |
Installation Type | Alcove |
Theme | Modern |
Drain Included | No |
Collection | Aqua Eden |
Description
Create lasting memories of bubble baths with your children or relax from the stresses of the day with a top-notch alcove tub by Kingston Brass. Extremely user-friendly with effortless installation and simplistic construction, the alcove tub is the perfect addition to your home if you are looking for pristine performance and polished refinery. The Aqua Eden 60 in. acrylic alcove tub with left hand drain hole will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 12 Inch Long Flexible Braided PVC Faucet Riser (4400426)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- PARKER TRIPLE-LOK SLEEVE (3 TX-SS)
- KOHLER Hinge, Mount (1086972)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022R)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- AQUA EDEN Alcove Bathtubs, 60 L, 30.69 W, White, Acrylic (VTDE603121L)
- AQUA EDEN Clawfoot Bathtubs, 60 L, 30.31 W, White/Polished Chrome, Cast Iron (VCTND603119NC1)
- AQUA EDEN Clawfoot Bathtubs, 66.56 L, 29.5 W, White/Oil Rubbed Bronze, Cast Iron (VCT7D6630NF5)
- AQUA EDEN Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic (VTRS592826)
- KOHLER Stargaze Freestanding Bath, 60 in L, 34 in W, White, Acrylic (24010-0)
- Aqua Eden Bath Tubs